25021016 - Galvanized Nipple

Phoenix

  • $19.19 (Each)
  • $19.19 (Each)

  • $1,918.77 (Per 100)

Availability: Currently Out Of Stock
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
25021016
Manufacturer
Phoenix
Manufacturer's Part Number
25021016
Description
Galvanized Nipple
Conduit Pipe 25021016 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172004696 / 00782172004696
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.19 (Each)
Carton
$19.19 (Each)
Resources
Images
 
 
25021016 - Small Image
 
25021016 - Large Image
MSDS Sheets
 
 
25021016 - MSDS Sheet
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
Steel IN
connection
31276
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 Each
Descriptions
Product Type
1 X 8 Cond Nip Gal
Description
GALVANIZED NIPPLE
Long Description
Conduit Pipe 25021016 Phoenix Conduit Nipple, Steel, Galvanized, 8 IN Length, Trade Size: 1 IN, 1.315 IN Outside Diameter, Flexibility: Rigid, NPT, C/US UL Listed, CSA Certified, ANSI B1.20.1
Additional Information
outside diameter
1.315 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
25021016
sub brand
Phoenix
GTIN
00782172004696
UPC
782172004696
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Nipple
Trade Size
Trade Size
1 PH
Packaging
Weight per each
0.92
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat