VMVL7UNV1S890 - 61W 100-277V Type V Optic Led W/QK Clip

Eaton

  • $2000.00 (Each)
  • $2,000.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
VMVL7UNV1S890
Manufacturer
Eaton
Manufacturer's Part Number
VMVL-7-UNV1-S890
Description
61W 100-277V Type V Optic Led W/QK Clip
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, Quick-Clip, 100-277 Vac, 127-250 VDC, 61W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276897816 / 00662276897816
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,000.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
VMVL7UNV1S890 - Small Image
 
VMVL7UNV1S890 - Large Image
Attachments
 
 
VMVL7UNV1S890 - Specification Sheet
Brochures
 
 
VMVL7UNV1S890 - Brochure
Other Links
 
 
VMVL7UNV1S890 - Other
 
VMVL7UNV1S890 - Other
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
61W 100-277V TYPE V OPTIC LED W/QK CLIP
Features
The Type 4X fixture provides up to 137 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. Champ VMVL LEDs are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These light fixtures are ideal for indoor and outdoor general area lighting in oil and gas refineries, drilling rigs, petrochemical plants, food and beverage facilities, and other industrial applications where flammable gases, vapor
extra long description
CRS-H VMVL-7-UNV1-S890 LED LT LESS
Product Type
Led LT Less Mount Module
Long Description
Eaton Crouse-Hinds series Champ VMVL LED fixture, Cool white, 175W HID equivalent, No guard, Glass lens, 7000 lumens, 127 lm/W, Die cast aluminum, No mounting module, Type V, Quick-Clip, 100-277 Vac, 127-250 Vdc, 61W
Additional Information
dimensions
13.0000 IN X 12.7500 IN X 13.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
VMVL-7-UNV1-S890
GTIN
00662276897816
UPC
662276897816
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Light fixture
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
18 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat