UNF105 - 1/2" Female Union

Eaton

  • $28.63 (Each)
  • $28.63 (Each)

  • $286.30 (Per 10)

Availability: In Stock Locally
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
UNF105
Manufacturer
Eaton
Manufacturer's Part Number
UNF105
Description
1/2" Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Steel, Group B Rated, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274643809 / 00782274643809
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.63 (Each)
Carton
$286.30 (Per 10)
Resources
Tech Bulletins
 
 
UNF105 - Tech Bulletin
Attachments
 
 
UNF105 - Specification Sheet
Images
 
 
UNF105 - Small Image
 
UNF105 - Large Image
 
UNF105 - Large Image
Other Links
 
 
UNF105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Product Type
1/2 NPT Female Unf Union
Description
1/2" FEMALE UNION
extra long description
CRS-H UNF105 1/2 NPT FEMALE UNF UNI
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Steel, Group B rated, 1/2"
Special Features
1-1/2 In Diameter X 1-13/16 In Length
Additional Information
dimensions
1.8400 IN X 1.5600 IN X 1.5600 IN
Manufacturer Information
Manufacturers Part Number
UNF105
Brand
Eaton
GTIN
00782274643809
UPC
782274643809
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.42
Carton
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF105.
Jump To:

Cross Referenced

These items are similar to UNF105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF50NR Appleton Electric 00781381234092
UNF105 Eaton Crouse-Hinds 00782274643809
UNF1 Killark 00783936010458
UNF-50S O-Z Gedney 00783126552003

* All prices subject to change.

Begin Live Chat