TP711 - 8" Ground SCR

Eaton

  • $1.03 (Each)
  • $1.03 (Each)

  • $103.00 (Per 100)

  • $1,030.00 (Per 1,000)
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
TP711
Manufacturer
Eaton
Manufacturer's Part Number
TP711
Description
8" Ground SCR
Eaton Crouse-Hinds Series TP Grounding Screw With Pigtail, Steel, 8” Insulated No. 12 Copper Wire
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786189107111 / 00786189107111
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Standard Packaging
$1,030.00 (Per 1,000)
Resources
Attachments
 
 
TP711 - Specification Sheet
Images
 
 
TP711 - Large Image
 
TP711 - Small Image
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
Steel
Material, Color, and Finish
Color
Natural
Descriptions
Product Type
8 Ground Wire With Hex Head Ground Screw
Features
Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets.
extra long description
THEP TP711 8 GROUND WIRE WITH HEX H
Description
8" GROUND SCR
Long Description
Eaton Crouse-Hinds series TP grounding screw with pigtail, Steel, 8” insulated No. 12 copper wire
Special Features
8” insulated No. 12 copper wire
Additional Information
dimensions
8.0000 IN X 0.1300 IN X 0.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP711
GTIN
00786189107111
UPC
786189107111
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Grounding screw with pigtail
Packaging
Weight per each
0.02
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP711.
Jump To:

Cross Referenced

These items are similar to TP711 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP711 Eaton Crouse-Hinds 00786189107111
GP650 LH Dottie 00781002161004
PTSO12GN Garvin Industries 00785592001757
GSS Madison Electric 00784297391064
996 Raco 00050169009963
49 Topaz 00751338335059

* All prices subject to change.

Begin Live Chat