TP318 - 4"X 2 1/8" Deep Octagon Box W/ C Bracket

Eaton

  • $17.98 (Each)
  • $17.98 (Each)

  • $449.52 (Per 25)

  • $1,798.08 (Per 100)
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
TP318
Manufacturer
Eaton
Manufacturer's Part Number
TP318
Description
4"X 2 1/8" Deep Octagon Box W/ C Bracket
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", C, 4, NM Clamps, 2-1/8", Steel, (2) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189103182 / 00786189103182
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.98 (Each)
Carton
$17.98 (Each)
Standard Packaging
$449.52 (Per 25)
Resources
Images
 
 
TP318 - Small Image
 
TP318 - Large Image
Attachments
 
 
TP318 - Specification Sheet
Tech Bulletins
 
 
TP318 - Tech Bulletin
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
Colorless
Dimensions and Weight
Depth
2-1/8
Height
4
Width
4
Descriptions
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Description
4"X 2 1/8" DEEP OCTAGON BOX W/ C BRACKET
Product Type
4 Oct NM Cable Outlet Box C BRKT
extra long description
THEP TP318 4 OCT NM CABLE OUTLET BO
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, (1) 1/2", 4", C, 4, NM clamps, 2-1/8", Steel, (2) 1/2", Fixture rated, 21.5 cubic inch capacity
Construction
Drawn
Special Features
Fixture Rated
Additional Information
Cable Entry
KO
Knockouts
true
dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP318
GTIN
00786189103182
UPC
786189103182
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight per each
0.82
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
Mounting
C BRACKET
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP318.
Jump To:

Cross Referenced

These items are similar to TP318 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
561LDJB Appleton Electric 00687855765300
551LDJB Appleton Electric n/a
551LDJB or 561LDJB Appleton Electric n/a
TP318 Eaton Crouse-Hinds 00786189103182
54171-JR Garvin Industries n/a
551LDJB O-Z Gedney 00687855541140
176 Raco 00050169001769
4ODULC Thomas & Betts 00781720001873
54171NL Thomas & Betts 00785991173055
54171-AL Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat