T75WC&G - 2-1/2" T Cond W/C&G

Eaton

  • $139.61 (Each)
  • $139.61 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the T75WC&G Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 850D 2-1/2" & 3" Alu SRS5 Cond Body CVR 16 / 1,831 $2085.79
1 T75 2-1/2" Alu T SR5 Conduit Body 0 / 0 $13071.73
1 GASK085N 2-1/2" & 3" Form 5 Conduit Body Gasket 0 / 2,552 $712.10
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T75WC&G
Manufacturer
Eaton
Manufacturer's Part Number
GUSC3210 40
Description
2-1/2" T Cond W/C&G
Eaton Crouse-Hinds Series Gusc Circuit Breaker Load Center, 40A, Feraloy Iron Alloy, 2 Breakers, Single-Pole, 1" Trade Size, 240 Vac
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
N/A
UPC/GTIN
782274000015 / 00782274000015
Weight per unit
10.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.61 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
T75WC&G - Small Image
 
T75WC&G - Large Image
 
T75WC&G - Large Image
 
T75WC&G - Large Image
Attachments
 
 
T75WC&G - Specification Sheet
Tech Bulletins
 
 
T75WC&G - Tech Bulletin
Other Links
 
 
T75WC&G - Other
 
T75WC&G - Other
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
240 VAC
amperage rating
40A
Material
FERALOY IRON ALLOY
Poles
Single-pole
Descriptions
Description
2-1/2" T COND W/C&G
Product Type
Ebm Discon SWTCH/Encl 600VAC Heavy Duty
Features
Crouse-Hinds series GUSC circuit breaker load centers are used in areas which are hazardous due to the presence of flammable vapors, gases or highly combustible dusts, and which are subject to weather, dampness and corrosion. Used indoors or outdoors at petroleum refineries, chemical and petrochemical plants and other process industry facilities where similar hazards exist.
extra long description
CRS-H GUSC3210 40 EBM DISCON SWTCH/
Long Description
Eaton Crouse-Hinds series GUSC circuit breaker load center, 40A, Feraloy iron alloy, 2 breakers, Single-pole, 1" trade size, 240 Vac
Additional Information
Assembly/Kit
Yes
dimensions
7.7500 IN X 5.8100 IN X 7.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUSC3210 40
GTIN
00782274000015
UPC
782274000015
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Circuit breaker load center
Packaging
Weight per each
10.25
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area