T37SA - 1" Alu T FM7 Conduit Body

Eaton

  • $71.06 (Each)
  • $71.06 (Each)

  • $142.12 (Per 2)
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
T37SA
Manufacturer
Eaton
Manufacturer's Part Number
T37 SA
Description
1" Alu T FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 1 In Hub Size, 7.25 In Length, 2.25 In Width, 3 In Height, 0.93 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274627151 / 00782274627151
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.06 (Each)
Standard Packaging
$142.12 (Per 2)
Resources
Images
 
 
T37SA - Small Image
 
T37SA - Large Image
 
T37SA - Large Image
 
T37SA - Large Image
 
T37SA - Large Image
 
T37SA - Large Image
Attachments
 
 
T37SA - Specification Sheet
Tech Bulletins
 
 
T37SA - Tech Bulletin
Other Links
 
 
T37SA - Other
 
T37SA - Other
 
T37SA - Other
 
T37SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Length
7.25 in
Width
2.25 in
Height
3 in
Hub Size
1 in
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 1 in Hub Size, 7.25 in Length, 2.25 in Width, 3 in Height, 0.93 lb/EA
Short Description
Conduit Outlet Body, 1 in, TB Shape Form 7 Body, Aluminum
extra long description
CRS-H T37 SA 1 T AL FORM 7 CNDT OUT
Description
1" ALU T FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Additional Information
body type
T
angle
90 °
Enclosure Type
Nema 3R
for use with
Rigid Conduit Body
Standards Met
UL 514B;CSA C22.2;Federal Specification WC-586D
package quantity
2 PK;1 CT
Made in USA
yes
dimensions
7.2500 IN X 2.2500 IN X 3.0000 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
T37 SA
GTIN
00782274627151
UPC
782274627151
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight
0.93 lb/EA
Weight per each
0.93
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Non-Hazardous Location
Enclosure
Condulet
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T37SA.
Jump To:

Similar Items

Similar items are close alternatives to T37SA, though they may not be 100% alike.

FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7-1/4 I...
  • MFR Part #: T37SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 3 ($137.37) · 15 ($686.85) ·
T37SA - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$45.79

Each

QTY:
Each
Add
1" T Hub, Aluminum Form 7 Conduit Body
  • MFR Part #: T37SA
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 2 ($145.80) ·
T37SA - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$72.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T37SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T37-SA Appleton Electric 781381600996
T37-SA Eaton Crouse-Hinds 00782274627151
T37SA Killark 00783936080321
T37-SA O-Z Gedney 00781381600996
T37SA Thomas & Betts 00786210104225

* All prices subject to change.

Begin Live Chat