T27SA - 3/4" Alu T FM7 Conduit Body

Eaton

  • $48.20 (Each)
  • $48.20 (Each)

  • $241.00 (Per 5)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
T27SA
Manufacturer
Eaton
Manufacturer's Part Number
T27 SA
Description
3/4" Alu T FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 3/4 In Hub Size, 6-1/4 In Length, 2 In Width, 2-5/8 In Height, 0.66 LB/Ea
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274626659 / 00782274626659
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.20 (Each)
Standard Packaging
$241.00 (Per 5)
Resources
Images
 
 
T27SA - Small Image
 
T27SA - Large Image
 
T27SA - Large Image
 
T27SA - Large Image
 
T27SA - Large Image
 
T27SA - Large Image
Attachments
 
 
T27SA - Specification Sheet
Tech Bulletins
 
 
T27SA - Tech Bulletin
Other Links
 
 
T27SA - Other
 
T27SA - Other
 
T27SA - Other
 
T27SA - Other
Features
Number of Hubs
1
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Width
2 in
Height
2-5/8 in
Descriptions
extra long description
CRS-H T27 SA 3/4 T AL FORM 7 CNDT O
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 3/4 in Hub Size, 6-1/4 in Length, 2 in Width, 2-5/8 in Height, 0.66 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, TB Shape Form 7 Body, Aluminum
Description
3/4" ALU T FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Additional Information
body type
T
angle
90 °
for use with
Rigid Conduit Body
Standards Met
UL 514B;CSA C22.2;Federal Specification WC-586D
Enclosure Type
Nema 3R
package quantity
5 PK;1 CT
Made in USA
yes
dimensions
6.2500 IN X 2.0000 IN X 2.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T27 SA
GTIN
00782274626659
UPC
782274626659
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight
0.66 lb/EA
Weight per each
0.66
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Non-Hazardous Location
You must have an account to view stock levels
These alternate items can be purchased instead of T27SA.
Jump To:

Similar Items

Similar items are close alternatives to T27SA, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Hub Size, 6.25 In Length, 2.63 ...
  • Our Part #: T27SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T27SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($157.10) · 25 ($785.50)
T27SA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.42

Each

QTY:
Each
Add
3/4" T Hub, Aluminum Form 7 Conduit Body
  • Our Part #: T27SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T27SA
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($110.90)
T27SA - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$22.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T27-SA Appleton Electric 781381600989
T27-SA Eaton Crouse-Hinds 00782274626659
T27SA Killark 00783936080314
T27-SA O-Z Gedney 00781381600989
T27SA Thomas & Betts 00786210104195

* All prices subject to change.