STL2 - 1-3/4 Oz Tube Thread

Eaton

  • $41.77 (Each)
  • $41.77 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STL2
Manufacturer
Eaton
Manufacturer's Part Number
STL2
Description
1-3/4 Oz Tube Thread
CRS-H STL2 Steel THRD Lubricant 1 3
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
782274614151 / 00782274614151
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.77 (Each)
Resources
Images
 
 
STL2 - Small Image
 
STL2 - Large Image
 
STL2 - Large Image
 
STL2 - Large Image
 
STL2 - Large Image
Specifications Sheets
 
 
STL2 - Specification Sheet
 
STL2 - Specification Sheet
Other Links
 
 
STL2 - Other
 
STL2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Lithium
Color
Amber
Dimensions and Weight
Size
1-3/4 Oz
Overall Length
1 in
Descriptions
Product Type
Thread Lubricant
Description
1-3/4 OZ TUBE THREAD
Long Description
Thread Lubricant, 1-3/4 oz Tube, Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 1 in Overall Length, -20 to +300 °F, 0.15 lb
Special Features
Thread lubricant
Features
STL Thread Lubricant is used between any screw thread and its tapped opening, on any rotating shaft – threaded or plain, and to inhibit corrosion on any metal-to-metal joint of apparatus and control enclosures.
Short Description
Thread Lubricant, 1-3/4 oz, Amber
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 5.0000 IN
Container Capacity
1-3/4 oz
Container Type
Tube
Physical Form
Semi-Solid
Composition
Petroleum Oil;Lithium Hydroxyl Stearate (as Lithium Stearate)
odor
Bland
specific gravity
0.89
Operating Temperature Range
-20 to +300 °F
Standards Met
NEC 2008, Article 300.6
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
STL2
Brand
Eaton
GTIN
00782274614151
UPC
782274614151
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Thread Lubricant
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Screw Thread
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STL2.
Jump To:

Cross Referenced

These items are similar to STL2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TLNC-4 Appleton Electric 00781381324595
STL2 Eaton Crouse-Hinds 00782274614151
LUBG-6 Killark 00783936395005
STL-2 O-Z Gedney 00783126101980

* All prices subject to change.

Begin Live Chat