SDR50 - Static Dishcharge Reel

Eaton

  • $994.62 (Each)
  • $994.62 (Each)
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
SDR50
Manufacturer
Eaton
Manufacturer's Part Number
SDR 50
Description
Static Dishcharge Reel
Static Dishcharge Reel, Steel, 50 FT (Cable);8.62 In (Reel) Overall Length, Orange, 12 LB
Slang Terms

Suggest a New Term
Categories
Tools - Retractable Cable Reels Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
26121635 - Cable reels
UPC/GTIN
782274689685 / 00782274689685
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$994.62 (Each)
Resources
Images
 
 
SDR50 - Small Image
 
SDR50 - Large Image
 
SDR50 - Large Image
 
SDR50 - Large Image
 
SDR50 - Large Image
Specifications Sheets
 
 
SDR50 - Specification Sheet
Attachments
 
 
SDR50 - Specification Sheet
Other Links
 
 
SDR50 - Other
 
SDR50 - Other
 
SDR50 - Other
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
Steel
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Overall Length
50 ft (Cable);8.62 in (Reel)
Descriptions
Description
STATIC DISHCHARGE REEL
Product Type
Static Dishcharge Reel
Static Discharge Reel
Long Description
Static Dishcharge Reel, Steel, 50 ft (Cable);8.62 in (Reel) Overall Length, Orange, 12 lb
Short Description
Static Discharge Reels, 50 ft (Cable), 8.62 in (Reel), Steel, Orange
Special Features
Lock On/Lock Off Switch
extra long description
CRS-H SDR 50 STATIC DISCHARGE-PL&RE
Features
W series reels from Eaton’s Crouse-Hinds Division are designed for the constant pull of a machine and offer reliable operation in many applications, including traveling cars, mobile hoists and objects being lifted under power, such as lifting magnets on cranes. SDR reels are used for grounding portable machines and equipment in hazardous areas, such as fuel transfer trucks, grain elevators, dockside loading facilities and barges.
Additional Information
dimensions
13.7500 IN X 6.1200 IN X 16.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
SDR 50
GTIN
00782274689685
UPC
782274689685
Taxonomies, Classifications, and Categories
Type
Static discharge reel
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight
12 lb;5.4 kg
Weight per each
11.2
Carton
1
Uses, Certifications, and Standards
Application
Grounding Portable Machines and Equipment in Hazardous Areas;Such as Fuel Transfer Trucks;Grain Elevators;Dockside Loading Facilities and Barges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat