S322 - 2G Tumbler SW Cover

Eaton

  • $19.62 (Each)
  • $19.62 (Each)

  • $196.20 (Per 10)
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
S322
Manufacturer
Eaton
Manufacturer's Part Number
S322
Description
2G Tumbler SW Cover
Eaton Crouse-Hinds Series S Series Snap Switch Cover, Sheet Steel, Surface Mount, Two-Gang, For Flush General Use Snap Switches With Square Handles
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274609508 / 00782274609508
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.62 (Each)
Standard Packaging
$196.20 (Per 10)
Resources
Images
 
 
S322 - Small Image
 
S322 - Large Image
 
S322 - Large Image
 
S322 - Large Image
Attachments
 
 
S322 - Specification Sheet
Tech Bulletins
 
 
S322 - Tech Bulletin
Other Links
 
 
S322 - Other
 
S322 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Sheet Steel
Descriptions
Description
2G TUMBLER SW COVER
Product Type
Two GNG SHT STL DPX Surf MT Snap SWT CVR
Long Description
Eaton Crouse-Hinds series S Series snap switch cover, Sheet steel, Surface mount, Two-gang, For flush general use snap switches with square handles
Special Features
1-5/8 In Hole Diameter, Single Gang
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H S322 TWO GNG SHT STL DPX SURF
Additional Information
dimensions
4.2800 IN X 0.2200 IN X 4.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S322
GTIN
00782274609508
UPC
782274609508
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Snap switch cover
Packaging
Weight per each
0.26
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S322.
Jump To:

Cross Referenced

These items are similar to S322 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-2TS Appleton Electric 00781381349550
FSK2TSA Appleton Electric 00781381349604
S322 Eaton Crouse-Hinds 00782274609508
S322G Eaton Crouse-Hinds 00782274609607
2FT Killark 00783936191553
FS-2-SCS O-Z Gedney 00783126206616
A2 Raco n/a
2CTS Thomas & Betts 00042269445703
S322 Thomas & Betts 782274609508
2CTS Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat