RE76 - 2-1/2X2 Reducing Bushing

Eaton

  • $124.69 (Each)
  • $124.69 (Each)

  • $623.45 (Per 5)

In-Stock: 2 available locally (Baytown, TX) (change location)
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
RE76
Manufacturer
Eaton
Manufacturer's Part Number
RE76
Description
2-1/2X2 Reducing Bushing
Reducing Bushing, 2-1/2 to 2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 2.875 In Length, 0.69 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274591308 / 00782274591308
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.69 (Each)
Standard Packaging
$623.45 (Per 5)
Stock Availability
Baytown
2 (Check another store)
Deer Park
11
All Stores
297
Resources
Images
 
 
RE76 - Small Image
 
RE76 - Large Image
 
RE76 - Large Image
 
RE76 - Large Image
Attachments
 
 
RE76 - Specification Sheet
Tech Bulletins
 
 
RE76 - Tech Bulletin
Other Links
 
 
RE76 - Other
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
Feraloy Iron
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Length
2.875 in
Size
2-1/2 To 2 In
Descriptions
Product Type
Reducing Bushing
Description
2-1/2X2 REDUCING BUSHING
Long Description
Reducing Bushing, 2-1/2 to 2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 2.875 in Length, 0.69 lb/EA
Short Description
Reducing Bushing, 2-1/2 to 2 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE76 2 1/2 TO 2 REDUCING BUSH
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Made in USA
yes
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
5 PK;1 CT
dimensions
2.8800 IN X 1.3100 IN X 2.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE76
Model
RE
GTIN
00782274591308
UPC
782274591308
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
2-1/2 to 2 in
Packaging
Weight
0.69 lb/EA
Weight per each
0.69
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RE76.
Jump To:

Similar Items

Similar items are close alternatives to RE76, though they may not be 100% alike.

Reducing Bushing, 2-1/2 to 2 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1176
  • Baytown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1176
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($145.79) ·
1176 - Nsi Industries

Baytown Availability: In Stock

Total Availability: In Stock

Book Price

$29.16

Each

QTY:
Each
Add
2-1/2" 2 1/2 X 2 Reducing Bushings Steel Usa (NPT) Haz. Location
  • Our Part #: RB250200H
  • Baytown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB250200H
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($136.40) ·
RB250200H - American Fittings Corp

Baytown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.28

Each

QTY:
Each
Add
Reducing Bushing, Size: 2-1/2 X 2 In, Material: Steel, Finish: Zinc Electroplate...
  • Our Part #: RB250200
  • Baytown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB250-200
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($164.10) · 25 ($820.51) ·
RB250200 - Appleton/Oz Gedney

Baytown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RE76 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB250-200 Appleton Electric 00781381655408
RE76 Eaton Crouse-Hinds 00782274591308
RB-336 O-Z Gedney 00783126467772
RE76 Thomas & Betts Conduit n/a
1176 Bridgeport Fittings 00781747011763
285 Eaton Crouse-Hinds 00784564102850
RB176 Thomas & Betts 00785991432527
RE76TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat