RE64SA - 2X1-1/4 Alu Reducing Bushing

Eaton

  • $46.15 (Each)
  • $46.15 (Each)

  • $461.50 (Per 10)
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
RE64SA
Manufacturer
Eaton
Manufacturer's Part Number
RE64 SA
Description
2X1-1/4 Alu Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 2" NPT, End 2: 1-1/4" NPT, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274746975 / 00782274746975
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.15 (Each)
Standard Packaging
$461.50 (Per 10)
Resources
Images
 
 
RE64SA - Small Image
 
RE64SA - Large Image
 
RE64SA - Large Image
Attachments
 
 
RE64SA - Specification Sheet
Tech Bulletins
 
 
RE64SA - Tech Bulletin
Other Links
 
 
RE64SA - Other
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
Copper-Free Aluminum
connection
Threaded
Descriptions
Product Type
2 to 1 1/4 Al Reducing Bush
Description
2X1-1/4 ALU REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE64 SA 2 TO 1 1/4 AL REDUCIN
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 2" NPT, End 2: 1-1/4" NPT, Copper-free aluminum
Special Features
Reducing fitting
Additional Information
dimensions
2.3800 IN X 1.0600 IN X 2.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RE64 SA
GTIN
00782274746975
UPC
782274746975
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE64SA.
Jump To:

Cross Referenced

These items are similar to RE64SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA64H American Fittings 00662364140299
RB200-125A Appleton Electric 00781381322133
RE64 SA Eaton Crouse-Hinds 00782274746975
R-64 Killark 00783936570143
RB-332A O-Z Gedney 00783126058031
614AL Thomas & Betts 00786210801506

* All prices subject to change.

Begin Live Chat