RE32SA - 1X3/4 Alu Reducing Bushing

Eaton

  • $9.88 (Each)
  • $9.88 (Each)

  • $247.00 (Per 25)
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
RE32SA
Manufacturer
Eaton
Manufacturer's Part Number
RE32 SA
Description
1X3/4 Alu Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 3/4" NPT, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274101415 / 00782274101415
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.88 (Each)
Standard Packaging
$247.00 (Per 25)
Resources
Images
 
 
RE32SA - Small Image
 
RE32SA - Large Image
 
RE32SA - Large Image
Attachments
 
 
RE32SA - Specification Sheet
Tech Bulletins
 
 
RE32SA - Tech Bulletin
Other Links
 
 
RE32SA - Other
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
Copper-Free Aluminum
connection
Threaded
Descriptions
Product Type
1 to 3/4 Al Reducing Bush
extra long description
CRS-H RE32 SA 1 TO 3/4 AL REDUCING
Description
1X3/4 ALU REDUCING BUSHING
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 1" NPT, End 2: 3/4" NPT, Copper-free aluminum
Special Features
Reducing fitting
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Additional Information
dimensions
1.2900 IN X 0.9200 IN X 1.2900 IN
Manufacturer Information
Manufacturers Part Number
RE32 SA
Brand
Eaton
GTIN
00782274101415
UPC
782274101415
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE32SA.
Jump To:

Cross Referenced

These items are similar to RE32SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA32H American Fittings 00662364140077
RB100-75A Appleton Electric 00781381654555
RE32-SA Eaton Crouse-Hinds 00782274101415
RB-322A O-Z Gedney 00783126057201
RB322A O-Z Gedney n/a
R-32 Killark 00783936570037
RB-322SA O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat