RAC100HD - 1" 90D Galv Clamp

Eaton

  • $7.09 (Each)
  • $7.09 (Each)

  • $354.26 (Per 50)

  • $708.53 (Per 100)

In-Stock: 0 available locally (Texarkana, TX) (change location)
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
RAC100HD
Manufacturer
Eaton
Manufacturer's Part Number
RAC100HD
Description
1" 90D Galv Clamp
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255020 / 00784564255020
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.09 (Each)
Carton
$7.09 (Each)
Standard Packaging
$354.26 (Per 50)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
98
Resources
Images
 
 
RAC100HD - Small Image
 
RAC100HD - Large Image
Attachments
 
 
RAC100HD - Specification Sheet
Tech Bulletins
 
 
RAC100HD - Tech Bulletin
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
Malleable Iron
Descriptions
Product Type
1 RT Ang Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1" 90D GALV CLAMP
extra long description
MIDWEST RAC100HD 1 RT ANG COND CLMP
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 1"
Special Features
Load Capacity 60 Lb, Weight 42 Lb per 100
Additional Information
dimensions
3.0600 IN X 2.5600 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
RAC100HD
Brand
Eaton
GTIN
00784564255020
UPC
784564255020
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right angle type conduit clamp
Packaging
Weight per each
0.47
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 98

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
2 View Store

A-L

Location Stock Available
Gonzales
46 View Store
Lawton
50 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of RAC100HD.
Jump To:

Cross Referenced

These items are similar to RAC100HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-100RA Appleton Electric 00781381288279
963 Bridgeport Fittings 00781747009630
RAC100HD Eaton Crouse-Hinds 00784564255020
RA100 Garvin Industries 00785592409232
RACC100 Killark 00783936391076
343 Madison Electric 00784297153433
UBC-100G O-Z Gedney 00783126546095
2354RC Raco 00050169986226
RA-1 Robroy Industries n/a
RA100 Sepco 00785994741008
RC1HDG Thomas & Betts 00785991920802
RCS1 Thomas & Betts 00785991503166
RC1 Thomas & Betts 00785991503159
RCS-1 Thomas & Betts Conduit n/a
1553HDG Topaz 00751338865815
1553 Topaz 00751338520042

* All prices subject to change.

Begin Live Chat