PLG8 - 3" Recessed Plug

Eaton

  • $94.07 (Each)
  • $94.07 (Each)

  • $188.14 (Per 2)
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
PLG8
Manufacturer
Eaton
Manufacturer's Part Number
PLG8
Description
3" Recessed Plug
Plug, 3 In Trade Size, PLG Model, Electro Galvanized and Aluminum Acrylic Paint, Threaded Connection, 2.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274566009 / 00782274566009
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.07 (Each)
Standard Packaging
$188.14 (Per 2)
Resources
Images
 
 
PLG8 - Small Image
 
PLG8 - Large Image
 
PLG8 - Large Image
Attachments
 
 
PLG8 - Specification Sheet
Tech Bulletins
 
 
PLG8 - Tech Bulletin
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
Gray iron alloy
connection
Threaded
Dimensions and Weight
Size
3 in
Descriptions
Description
3" RECESSED PLUG
Product Type
Plug
Long Description
Plug, 3 in Trade Size, PLG Model, Electro Galvanized and Aluminum Acrylic Paint, Threaded Connection, 2.2 lb/EA
Short Description
Plug, 3 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Clean Tapered Thread
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG8 PLG8
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Connection Type
Threaded
Enclosure Type
Class I Div 1 and 2 Group B
for use with
Threaded Conduit Hub
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified
package quantity
1 CT;2 Pk
Made in USA
yes
dimensions
3.5000 IN X 1.1300 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLG8
Model
PLG
GTIN
00782274566009
UPC
782274566009
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Trade Size
Trade Size
3 in
Packaging
Weight
2.2 lb/EA
Weight per each
2.2
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Used for Closing Threaded Conduit Hubs
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG8.
Jump To:

Similar Items

Similar items are close alternatives to PLG8, though they may not be 100% alike.

Close Up Plug, Malleable Iron Material, Zinc Electro-Plated;Dichromate;Epoxy Pow...
  • Our Part #: PLG300S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PLG-300S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($326.50) ·
PLG300S - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.65

Each

QTY:
Each
Add
Unilets Recessed Head Close-Up Plug, Size: 3 In, Material: Malleable Iron, Finis...
  • Our Part #: PLG300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PLG-300
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($174.57) · 25 ($872.83) ·
PLG300 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PLG8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-300 Appleton Electric 00781381652551
PLG8 Eaton Crouse-Hinds 00782274566009
PLG8M Eaton Crouse-Hinds 00784564170088
PLUG8 Killark 00783936010687
PLG-300C O-Z Gedney 00783126448351
1017C Producto Electric Corp. 00785244210179
PLG8 Thomas & Betts 782274566009
PLG8-TB Thomas & Betts 00786210057637
PLG8TB Thomas & Betts n/a
PLG8-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat