PLG6 - 2" Recessed Plug

Eaton

  • $34.74 (Each)
  • $34.74 (Each)

  • $347.40 (Per 10)

Availability: In Stock Locally
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
PLG6
Manufacturer
Eaton
Manufacturer's Part Number
PLG6
Description
2" Recessed Plug
Plug, 2 In Trade Size, PLG Model, Electro Galvanized and Aluminum Acrylic Paint, Threaded Connection, 0.82 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274565804 / 00782274565804
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.74 (Each)
Standard Packaging
$347.40 (Per 10)
Resources
Attachments
 
 
PLG6 - Specification Sheet
Images
 
 
PLG6 - Large Image
 
PLG6 - Large Image
Tech Bulletins
 
 
PLG6 - Tech Bulletin
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
Gray iron alloy
connection
Threaded
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Plug
Description
2" RECESSED PLUG
Long Description
Plug, 2 in Trade Size, PLG Model, Electro Galvanized and Aluminum Acrylic Paint, Threaded Connection, 0.82 lb/EA
Short Description
Plug, 2 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Clean Tapered Thread
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG6 2 RECESSED HEAD PLG
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Connection Type
Threaded
Enclosure Type
Class I Div 1 and 2 Group B
for use with
Threaded Conduit Hub
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified
package quantity
1 CT;10 PK
Made in USA
yes
dimensions
2.3800 IN X 0.8800 IN X 2.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLG6
Model
PLG
GTIN
00782274565804
UPC
782274565804
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Trade Size
Trade Size
2 in
Packaging
Weight
0.82 lb/EA
Weight per each
0.82
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Used for Closing Threaded Conduit Hubs
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG6.
Jump To:

Cross Referenced

These items are similar to PLG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-200 Appleton Electric 00781381652353
PLG6 Eaton Crouse-Hinds 00782274565804
PLG6M Eaton Crouse-Hinds 00784564170064
PLUG6 Killark 00783936010663
PLG-200R O-Z Gedney 00783126448252
PLG6 Thomas & Betts 782274565804
PLG6-TB Thomas & Betts 00786210057606
PLG6TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat