P2LM2CHJ4UNV1 - 14W Indust Led Low Bay 1-1/4" Stanch MNT

Eaton

  • $2007.19 (Each)
  • $2,007.19 (Each)

In-Stock: 0 available locally (Lufkin, TX) (change location)
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
P2LM2CHJ4UNV1
Manufacturer
Eaton
Manufacturer's Part Number
P2LM2CHJ4/UNV1
Description
14W Indust Led Low Bay 1-1/4" Stanch MNT
Eaton Crouse-Hinds Series Vaporgard Pro P2L Led, 0.12A, Cool White, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1700 LM, Copper-Free Alum, Stanchion 25°, 1-1/4", 120-277 Vac, 14W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276840157 / 00662276840157
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,007.19 (Each)
Stock Availability
Lufkin
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
P2LM2CHJ4UNV1 - Small Image
 
P2LM2CHJ4UNV1 - Large Image
Attachments
 
 
P2LM2CHJ4UNV1 - Specification Sheet
Brochures
 
 
P2LM2CHJ4UNV1 - Brochure
Tech Bulletins
 
 
P2LM2CHJ4UNV1 - Tech Bulletin
Other Links
 
 
P2LM2CHJ4UNV1 - Other
 
P2LM2CHJ4UNV1 - Other
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
For targeted illumination in industrial areas. The Crouse-Hinds series Vaporgard Pro P2L LED light fixture provides uniform crisp, white light and is suitable for lower mounting heights, confined spaces, tunnels or utility rooms. The P2L's unique domeless, low profile design is ideal for compact spaces where incandescent and HID based luminaires are too large to fit in the mechanical envelope required. The P2L LED is available in 1700 and 3300 lumen models, with color temperature options of cool white,
Description
14W INDUST LED LOW BAY 1-1/4" STANCH MNT
extra long description
CRS-H P2LM2CHJ4/UNV1 VAPORGARD PRO
Product Type
Vaporgard Pro Led Low Prof 1-1/4" Stan
Long Description
Eaton Crouse-Hinds series Vaporgard Pro P2L LED, 0.12A, Cool white, 50W HID or 150-200W incan equiv, 50/60 Hz, Without guard, Heat and impact resistant glass lens, 1700 lm, Copper-free alum, Stanchion 25°, 1-1/4", 120-277 Vac, 14W
Additional Information
dimensions
11.6900 IN X 8.7500 IN X 8.1300 IN
Manufacturer Information
Manufacturers Part Number
P2LM2CHJ4/UNV1
Brand
Eaton
GTIN
00662276840157
UPC
662276840157
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Light fixture
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat