MLL2UNV1 - 2FT 3600LUM 100-277VAC Led Lum For HZRD Loc.

Eaton

  • $1980.38 (Each)
  • $1,980.38 (Each)
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
MLL2UNV1
Manufacturer
Eaton
Manufacturer's Part Number
MLL2/UNV1
Description
2FT 3600LUM 100-277VAC Led Lum For HZRD Loc.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111904 - Marine location fixture
UPC/GTIN
662276502697 / 00662276502697
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,980.38 (Each)
Resources
Images
 
 
MLL2UNV1 - Small Image
 
MLL2UNV1 - Large Image
Attachments
 
 
MLL2UNV1 - Specification Sheet
Brochures
 
 
MLL2UNV1 - Brochure
Other Links
 
 
MLL2UNV1 - Other
 
MLL2UNV1 - Other
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
100-277 VAC; 108-250 VDC
amperage rating
0.240000
Lamp Type
LED
Material, Color, and Finish
Color
0.06A (at 120V)/0.07A(at 277V)
Style
Feraloy
Descriptions
Product Type
2FT Linear Led Wide Glass
extra long description
CRS-H MLL2/UNV1 2FT LINEAR LED WIDE
Description
2FT 3600LUM 100-277VAC LED LUM FOR HZRD LOC.
Features
The Champ MLL linear LED is specifically designed to replace fluorescent T12, T8 and T5HO lighting in harsh and hazardous applications. Available in 2 foot and 4 foot versions, the Champ MLL features a rugged and durable design with the industrys most versatile and flexible mounting options. The Champ MLL is the ideal solution for high vibration, impact and hose down applications in Class I and Class II hazardous locations.
Additional Information
dimensions
28.3300 IN X 6.2200 IN X 2.7000 IN
Cord Type
Eaton Crouse-Hinds
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
MLL2/UNV1
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276502697
UPC
662276502697
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Light fixture
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
UL 844, C1D2, C2D1, UL/cUL 1598 & 1598A, Zone 2 NEC/CEC
Application
With Arrow-Hart Switch, Without Overload Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat