LTB7590 - 3/4" 90D LT Conn Insulated

Eaton

  • $12.72 (Each)
  • $12.72 (Each)

  • $127.21 (Per 10)

  • $1,272.08 (Per 100)

In-Stock: 1,089 available at other locations ( find a store with stock)
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
LTB7590
Manufacturer
Eaton
Manufacturer's Part Number
LTB7590
Description
3/4" 90D LT Conn Insulated
Liquid Tight 90°Connector, 3/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.563 In Diameter, Insulated, Threaded Connection, 44.1 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564910752 / 00784564910752
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.72 (Each)
Carton
$12.72 (Each)
Standard Packaging
$127.21 (Per 10)
Stock Availability
Bartlesville
0 (Find nearest stock)
Tulsa
0
All Stores
1,089
Resources
Images
 
 
LTB7590 - Small Image
 
LTB7590 - Large Image
Attachments
 
 
LTB7590 - Specification Sheet
Tech Bulletins
 
 
LTB7590 - Tech Bulletin
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
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Diameter
1.563 in
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90°Connector, 3/4 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.563 in Diameter, Insulated, Threaded Connection, 44.1 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight 90° Connector, 3/4 in, 90°, Insulated
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
extra long description
MIDWEST LTB7590 3/4 LT 90 DEGREE CO
Description
3/4" 90D LT CONN INSULATED
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
1 CT;10 PK
installation type
THREADED
dimensions
2.1300 IN X 1.5600 IN X 2.1250 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
sub brand
Liquidator(TM)
Manufacturers Part Number
LTB7590
GTIN
00784564910752
UPC
784564910752
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
44.1 lb/100
Weight per each
0.48
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.87
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LTB7590.
Jump To:

Cross Referenced

These items are similar to LTB7590 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-9075 Appleton Electric 00781381681650
471-SLTI Bridgeport Fittings 00781747044716
LTB7590 Eaton Crouse-Hinds 00784564910752
H07591 Hubbell Wiring Device-Kellems 00783585035437
K07591 Killark 00783936991238
MLTI90-75 Orbit Industries 00835243032156
4Q-975T O-Z Gedney 00783126618709
RT-90-75AS Producto Electric Corp. n/a
3543 Raco 00050169035436
LT-992 Thomas & Betts Conduit n/a
492S Topaz 00751338148109
LI975 AFC Cable Systems 00077680147141
SL9075I LH Dottie 00781002667322
86907B Halex 00051411869076
K07591-G Killark 00783936383637
LT-992 Thomas & Betts 00785991426243

* All prices subject to change.

Begin Live Chat