LTB30090 - 3" 90D LT Conn

Eaton

  • $422.41 (Each)
  • $422.41 (Each)

  • $42,241.48 (Per 100)
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
LTB30090
Manufacturer
Eaton
Manufacturer's Part Number
LTB30090
Description
3" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564913005 / 00784564913005
Weight per unit
12.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$422.41 (Each)
Carton
$422.41 (Each)
Resources
Images
 
 
LTB30090 - Small Image
 
LTB30090 - Large Image
Attachments
 
 
LTB30090 - Specification Sheet
Tech Bulletins
 
 
LTB30090 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3 LT 90 Degree Conn Insulated
Description
3" 90D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Insulated, Malleable iron, 3"
extra long description
MIDWEST LTB30090 3 LT 90 DEGREE CON
Additional Information
dimensions
10.9400 IN X 4.1900 IN X 10.9400 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB30090
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564913005
UPC
784564913005
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3 in
Packaging
Weight per each
12.1499
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.111
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB30090.
Jump To:

Cross Referenced

These items are similar to LTB30090 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-90300 Appleton Electric 781381682305
STB90300 Appleton Electric 00781381682305
LT90300 Arlington 18997329301
477-SLTI Bridgeport Fittings 781747044778
477SLTI Bridgeport Fittings 00781747044778
LTB-35090 Eaton Crouse-Hinds 784564913500
LTB30090 Eaton Crouse-Hinds 00784564913005
LTB-30090 Eaton Crouse-Hinds 784564913005
SL90300I LH Dottie 00781002816324
LTC-30090 Garvin Industries 785592990198
86930B Halex 51411869304
H30091 Hubbell Wiring Device-Kellems 783585035314
K30091 Killark 783936991610
MSTR-30090-A Madison Electric 784297013201
MSTR-30090-B Madison Electric 784297547850
MLTI90-300 Orbit Industries 835243053397
LML-82 O-Z Gedney 687855383825
4Q-9300T O-Z Gedney 783126619706
4Q9300T O-Z Gedney 00783126619706
4Q9300TG O-Z Gedney n/a
RT-90-350MA Producto Electric Corp. 785244299549
RT-90-300MA Producto Electric Corp. 785244299525
3552 Raco 50169035528
H30091 Raco n/a
LTMI90300 Raco n/a
5359 Thomas & Betts 00786210053592
5359 Thomas & Betts Conduit n/a
498S Topaz 751338337305

* All prices subject to change.

Begin Live Chat