LTB300 - 3" STR LT Conn

Eaton

  • $243.99 (Each)
  • $243.99 (Each)

  • $24,399.40 (Per 100)
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
LTB300
Manufacturer
Eaton
Manufacturer's Part Number
LTB300
Description
3" STR LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Insulated, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564313003 / 00784564313003
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.99 (Each)
Carton
$243.99 (Each)
Resources
Tech Bulletins
 
 
LTB300 - Tech Bulletin
Images
 
 
LTB300 - Large Image
 
LTB300 - Small Image
Attachments
 
 
LTB300 - Specification Sheet
Other Links
 
 
LTB300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3 LT Conn Insulated
Description
3" STR LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Insulated, Malleable iron, 3"
extra long description
MIDWEST LTB300 3 LT CONN INSULATED
Additional Information
dimensions
3.6300 IN X 4.1900 IN X 4.1900 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB300
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564313003
UPC
784564313003
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3 in
Packaging
Weight per each
0.82
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB300.
Jump To:

Cross Referenced

These items are similar to LTB300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-300 Appleton Electric 781381681308
STB300 Appleton Electric 00781381681308
LT300 Arlington 00018997323002
437-SLTI Bridgeport Fittings 781747044372
437SLTI Bridgeport Fittings 00781747044372
FC100 Bryant Electric 00781786241060
LTB300 Eaton Crouse-Hinds 00784564313003
LTB-300 Eaton Crouse-Hinds 784564313003
SL300I LH Dottie 00781002816249
LTB300 Eaton Wiring Devices 00040893653365
LTC-300 Garvin Industries 785592990174
86230B Halex 51411862305
H3001 Hubbell Wiring Device-Kellems 783585035222
074093514 Hubbell Wiring Device-Kellems 00783585331904
K3001 Killark 783936991474
MSTR-300-B Madison Electric 784297547775
MLTI-300 Orbit Industries 835243053212
LMM-82 O-Z Gedney 687855382828
4Q-300T O-Z Gedney 783126618006
4Q300T O-Z Gedney 00783126618006
4Q300TG O-Z Gedney n/a
STB100SF Legrand Pass & Seymour 00785007999587
RT-300MA Producto Electric Corp. 785244296159
3522 Raco 50169035221
H3001 Raco n/a
LTMI300 Raco n/a
5339 Thomas & Betts 00786210053394
5339 Thomas & Betts Conduit n/a
478S Topaz 751338336605

* All prices subject to change.

Begin Live Chat