LTB15090 - 1-1/2" 90D LT Conn

Eaton

  • $54.76 (Each)
  • $54.76 (Each)

  • $109.53 (Per 2)

  • $5,476.41 (Per 100)
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
LTB15090
Manufacturer
Eaton
Manufacturer's Part Number
LTB15090
Description
1-1/2" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564911506 / 00784564911506
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.76 (Each)
Carton
$54.76 (Each)
Standard Packaging
$109.53 (Per 2)
Resources
Images
 
 
LTB15090 - Small Image
 
LTB15090 - Large Image
Attachments
 
 
LTB15090 - Specification Sheet
Tech Bulletins
 
 
LTB15090 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
1 1/2 LT 90 Degree Conn Insulated
Description
1-1/2" 90D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LTB15090 1 1/2 LT 90 DEGREE
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Insulated, Malleable iron, 1-1/2"
Additional Information
dimensions
3.8100 IN X 2.4400 IN X 3.8100 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB15090
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564911506
UPC
784564911506
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 1/2 IN
Packaging
Weight per each
0.13
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.99
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB15090.
Jump To:

Cross Referenced

These items are similar to LTB15090 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-90150 Appleton Electric 00781381682152
474-SLTI Bridgeport Fittings 00781747044747
LTB15090 Eaton Crouse-Hinds 00784564911506
LTBK15090 Eaton Crouse-Hinds 00784564000354
SL90150I LH Dottie 00781002667476
86915B Halex 00051411869151
H15091 Hubbell Wiring Device-Kellems 00783585035468
K15091 Killark 00783936991573
MLTI90-150 Orbit Industries 00835243032187
4Q-9150T O-Z Gedney 00783126619409
4Q9150TG O-Z Gedney n/a
3546 Raco 00050169035467
H15091 Raco n/a
LTMI90150 Raco n/a
5356 Thomas & Betts 00786210053561
5356 Thomas & Betts Conduit n/a
495S Topaz 00751338337008

* All prices subject to change.

Begin Live Chat