LTB125 - 1-1/4" STR LT Conn

Eaton

  • $22.72 (Each)
  • $22.72 (Each)

  • $113.58 (Per 5)

  • $2,271.51 (Per 100)
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
LTB125
Manufacturer
Eaton
Manufacturer's Part Number
LTB125
Description
1-1/4" STR LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Insulated, Malleable Iron, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564311252 / 00784564311252
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.72 (Each)
Carton
$22.72 (Each)
Standard Packaging
$113.58 (Per 5)
Resources
Images
 
 
LTB125 - Small Image
 
LTB125 - Large Image
Attachments
 
 
LTB125 - Specification Sheet
Tech Bulletins
 
 
LTB125 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
1 1/4 LT Conn Insulated
Description
1-1/4" STR LT CONN
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Insulated, Malleable iron, 1-1/4"
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LTB125 1 1/4 LT CONN INSULA
Additional Information
dimensions
2.1900 IN X 2.2500 IN X 2.2500 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB125
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564311252
UPC
784564311252
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 1/4 in
Packaging
Weight per each
0.024
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.59
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB125.
Jump To:

Cross Referenced

These items are similar to LTB125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-125 Appleton Electric 00781381681100
LT125A Arlington 00018997321213
433-SLTI Bridgeport Fittings 00781747044334
LTB125 Eaton Crouse-Hinds 00784564311252
LTBK125 Eaton Crouse-Hinds 00784564000279
SL125I LH Dottie 00781002667445
LTC-125 Garvin Industries 00785592110176
86212B Halex 00051411862121
H1251 Hubbell Wiring Device-Kellems 00783585035154
K1251 Killark 00783936998565
MLTI-125 Orbit Industries 00835243032033
4Q-125T O-Z Gedney 00783126617603
4Q125TG O-Z Gedney n/a
RT-125AS Producto Electric Corp. n/a
3515 Raco n/a
3515RAC Raco 00050169035153
H1251 Raco n/a
LTMI125 Raco n/a
5335 Thomas & Betts 00786210053356
LT-704 Thomas & Betts n/a
LT-704 Thomas & Betts Conduit n/a
474S Topaz 00751338336209

* All prices subject to change.

Begin Live Chat