LTB100 - 1" STR LT Conn Ins

Eaton

  • $11.34 (Each)
  • $11.34 (Each)

  • $56.70 (Per 5)

  • $1,133.98 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
LTB100
Manufacturer
Eaton
Manufacturer's Part Number
LTB100
Description
1" STR LT Conn Ins
Liquid Tight Straight Connector, 1 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.438 In Length, 0.813 In Diameter, Insulated, Threaded Connection, 39.7 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564311009 / 00784564311009
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.34 (Each)
Carton
$56.70 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,041
Resources
Images
 
 
LTB100 - Small Image
 
LTB100 - Large Image
Attachments
 
 
LTB100 - Specification Sheet
Tech Bulletins
 
 
LTB100 - Tech Bulletin
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
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Length
1.438 in
Diameter
0.813 in
Descriptions
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.438 in Length, 0.813 in Diameter, Insulated, Threaded Connection, 39.7 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1 in, Straight, Insulated
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Description
1" STR LT CONN INS
extra long description
MIDWEST LTB100 1 LT CONN INSULATED
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
5 CT
dimensions
2.0600 IN X 0.8100 IN X 0.8100 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LTB100
sub brand
Liquidator(TM)
GTIN
00784564311009
UPC
784564311009
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
1 in
Packaging
Weight
39.7 lb/100
Weight per each
0.4
Carton
5
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.57
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,041

Location search:
These alternate items can be purchased instead of LTB100.
Jump To:

Cross Referenced

These items are similar to LTB100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-100 Appleton Electric 00781381681056
432-SLTI Bridgeport Fittings 00781747044327
FC50 Bryant Electric 00781786241022
LTB100 Eaton Crouse-Hinds 00784564311009
LTBK100 Eaton Crouse-Hinds 00784564000217
SL100I LH Dottie 00781002667223
LTB100 Eaton Wiring Devices 00040893653341
86210B Halex 00051411862107
H1001 Hubbell Wiring Device-Kellems 00783585035147
074093512 Hubbell Wiring Device-Kellems 00783585331881
K1001 Killark 00783936991337
MLTI-100 Orbit Industries 00835243032026
4Q-100T O-Z Gedney 00783126617504
4Q100TG O-Z Gedney n/a
STB50SF Legrand Pass & Seymour 00785007999600
RT-100AS Producto Electric Corp. n/a
3514 Raco n/a
3514RAC Raco 00050169035146
H1001 Raco n/a
LTMI100 Raco n/a
5334 Thomas & Betts n/a
LT-703 Thomas & Betts Conduit n/a
473S Topaz 00751338144606

* All prices subject to change.

Begin Live Chat