LT7545 - 3/4" STR LT 45D Steel Conn

Eaton

  • $13.58 (Each)
  • $13.58 (Each)

  • $135.84 (Per 10)

  • $679.22 (Per 50)

  • $1,358.45 (Per 100)
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
LT7545
Manufacturer
Eaton
Manufacturer's Part Number
LT7545
Description
3/4" STR LT 45D Steel Conn
Liquid Tight 45°Connector, 3/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.563 In Diameter, Non-Insulated, Threaded Connection, 39.7 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564450753 / 00784564450753
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.58 (Each)
Carton
$135.84 (Per 10)
Standard Packaging
$679.22 (Per 50)
Resources
Images
 
 
LT7545 - Small Image
 
LT7545 - Large Image
Attachments
 
 
LT7545 - Specification Sheet
Tech Bulletins
 
 
LT7545 - Tech Bulletin
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
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Diameter
1.563 in
Descriptions
Description
3/4" STR LT 45D STEEL CONN
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Long Description
Liquid Tight 45°Connector, 3/4 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.563 in Diameter, Non-Insulated, Threaded Connection, 39.7 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight 45° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 3/4 in, 45°
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
extra long description
MIDWEST LT7545 3/4 LT 45 DEGREE CON
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Non-Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
10 CT
installation type
THREADED
dimensions
2.6900 IN X 1.5600 IN X 2.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT7545
sub brand
Liquidator(TM)
GTIN
00784564450753
UPC
784564450753
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
39.7 lb/100
Weight per each
0.43
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT7545.
Jump To:

Similar Items

Similar items are close alternatives to LT7545, though they may not be 100% alike.

Liquid Tight 45°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Elec...
  • Our Part #: 5243
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5243
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($211.76) ·
5243 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.18

Each

QTY:
Each
Add
3/4" 45° Liquidtight Connector Non-Insulated
  • Our Part #: K0754
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K0754
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 25 ($504.50) ·
K0754 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.18

Each

QTY:
Each
Add
Oz-Gedney Type 4Q Liquid Tight 45 Deg Connector, Size: 3/4 In, Connection: Compr...
  • Our Part #: 4Q475
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4Q-475
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($254.84) · 50 ($1,274.18) ·
4Q475 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.48

Each

QTY:
Each
Add
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/4 In, Connecti...
  • Our Part #: ST4575
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-4575
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($528.03) · 50 ($1,056.06) ·
ST4575 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT7545 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-4575 Appleton Electric 00781381680004
451-SLT Bridgeport Fittings 00781747024510
LT7545 Eaton Crouse-Hinds 00784564450753
LTK7545 Eaton Crouse-Hinds 00784564000132
LTQ7545 Eaton Crouse-Hinds 00662277005234
SL4575 LH Dottie 00781002667087
66507B Halex 00051411665074
H0754 Hubbell Wiring Device-Kellems 00783585034430
K0754 Killark 00783936997995
MLT45-75 Orbit Industries 00835243031166
4Q-475 O-Z Gedney 00783126618358
RT-45-75S Producto Electric Corp. n/a
3443 Raco 00050169034439
H0754 Raco n/a
5243 Thomas & Betts 00786210052434
LT452 Thomas & Betts 00785991425697
LT-952 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat