LT300SA - 3" LT STR Conn

Eaton

  • $528.89 (Each)
  • $528.89 (Each)

  • $52,888.77 (Per 100)
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
LT300SA
Manufacturer
Eaton
Manufacturer's Part Number
LT300 SA
Description
3" LT STR Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 3"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962669 / 00784564962669
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$528.89 (Each)
Carton
$528.89 (Each)
Resources
Images
 
 
LT300SA - Small Image
 
LT300SA - Large Image
Attachments
 
 
LT300SA - Specification Sheet
Tech Bulletins
 
 
LT300SA - Tech Bulletin
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
Aluminum
Descriptions
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Description
3" LT STR CONN
Product Type
3 LT Conn
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Aluminum, 3"
extra long description
MIDWEST LT300 SA 3 LT CONN
Additional Information
dimensions
3.5600 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT300 SA
GTIN
00784564962669
UPC
784564962669
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Packaging
Weight per each
1.85
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT300SA.
Jump To:

Cross Referenced

These items are similar to LT300SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-300AL Appleton Electric 00781381672528
437SLT Bridgeport Fittings n/a
LT300 SA Eaton Crouse-Hinds 00784564962669
LT300 Eaton Crouse-Hinds 00784564303004
LT300SA Eaton Crouse-Hinds 78456496266
K300 Killark 00783936998527
4Q300 O-Z Gedney 00783126617955
3412 Raco 00050169034125
H300 Raco n/a
LTM300 Raco n/a
5239AL Thomas & Betts 00786210838298
5239 Thomas & Betts 00786210052397
LT108 Thomas & Betts n/a
5239AL Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat