LT25045 - 2-1/2" 45D LT Conn

Eaton

  • $254.87 (Each)
  • $254.87 (Each)

  • $25,486.75 (Per 100)
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
LT25045
Manufacturer
Eaton
Manufacturer's Part Number
LT25045
Description
2-1/2" 45D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Non-Insulated, Malleable Iron, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564452504 / 00784564452504
Weight per unit
5.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.87 (Each)
Carton
$254.87 (Each)
Resources
Images
 
 
LT25045 - Small Image
 
LT25045 - Large Image
Attachments
 
 
LT25045 - Specification Sheet
Tech Bulletins
 
 
LT25045 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
2 1/2 LT 45 Degree Conn
Description
2-1/2" 45D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT25045 2 1/2 LT 45 DEGREE
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Non-insulated, Malleable iron, 2-1/2"
Additional Information
dimensions
8.3100 IN X 4.0000 IN X 8.3100 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT25045
GTIN
00784564452504
UPC
784564452504
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 1/2 in
Packaging
Weight per each
5.85
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.35
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT25045.
Jump To:

Cross Referenced

These items are similar to LT25045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-45250 Appleton Electric 00781381680400
LT25045 Eaton Crouse-Hinds 00784564452504
4Q-4250 O-Z Gedney 00783126619850
5248 Thomas & Betts 00786210052489
5248 Thomas & Betts Conduit n/a
456SLT Bridgeport Fittings n/a

* All prices subject to change.

Begin Live Chat