LT200G - 2" STR Conn W/Ground

Eaton Crouse-Hinds Series

  • $56.06 (Each)
  • $56.06 (Each)

  • $5,606.35 (Per 100)
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
LT200G
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
LT200G
Description
2" STR Conn W/Ground
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 2"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260062 / 00784564260062
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.06 (Each)
Carton
$56.06 (Each)
Resources
Images
 
 
LT200G - Small Image
 
LT200G - Large Image
Attachments
 
 
LT200G - Specification Sheet
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
Malleable Iron
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
2" STR CONN W/GROUND
Product Type
2 LT Conn Ground Lug
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT200G 2 LT CONN GROUND LUG
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 2"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
Additional Information
installation type
THREADED
dimensions
2.5000 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
LT200G
Brand
EATON CROUSE-HINDS SERIES
sub brand
Crouse-Hinds series
GTIN
00784564260062
UPC
784564260062
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
standard
UL 467, UL 514B, CSA C22.2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT200G.
Jump To:

Cross Referenced

These items are similar to LT200G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LT200G Eaton Crouse-Hinds 00784564260062
4Q-200L O-Z Gedney 00783126617825
5237GR Thomas & Betts 00786210896106
K2001-G Killark 00783936383569

* All prices subject to change.

Begin Live Chat