LR75MCG - 3/4" LR C&G

Eaton

  • $25.65 (Each)
  • $25.65 (Each)

  • $256.47 (Per 10)

  • $2,564.73 (Per 100)
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
LR75MCG
Manufacturer
Eaton
Manufacturer's Part Number
LR75M CG
Description
3/4" LR C&G
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277002547 / 00662277002547
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.65 (Each)
Carton
$25.65 (Each)
Standard Packaging
$256.47 (Per 10)
Resources
Images
 
 
LR75MCG - Small Image
 
LR75MCG - Large Image
Attachments
 
 
LR75MCG - Specification Sheet
Tech Bulletins
 
 
LR75MCG - Tech Bulletin
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1.70
Width
2.25
Hub Size
3/4 in
Length
5.37
Descriptions
Product Type
3/4 Form 5 LR Cond Body CVR GSK Mall
Description
3/4" LR C&G
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, SnapPack pre-assembled body and integral gasket cover, 3/4"
Special Features
With Cover and Neoprene Gasket
extra long description
CRS-H LR75M CG 3/4 FORM 5 LR COND B
Additional Information
dimensions
5.3700 IN X 1.7000 IN X 2.2500 IN
Form
Form 5
Manufacturer Information
Manufacturers Part Number
LR75M CG
Brand
Eaton
GTIN
00662277002547
UPC
662277002547
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.18
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LR75MCG.
Jump To:

Cross Referenced

These items are similar to LR75MCG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR75M CG Eaton Crouse-Hinds 00662277002547
LR75 O-Z Gedney 00783126387803

* All prices subject to change.

Begin Live Chat