LL17SA - 1/2" Alu LL FM7 Conduit Body

Eaton

  • $34.46 (Each)
  • $34.46 (Each)

  • $172.30 (Per 5)
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
LL17SA
Manufacturer
Eaton
Manufacturer's Part Number
LL17 SA
Description
1/2" Alu LL FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LL Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274523613 / 00782274523613
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.46 (Each)
Standard Packaging
$172.30 (Per 5)
Resources
Images
 
 
LL17SA - Small Image
 
LL17SA - Large Image
 
LL17SA - Large Image
 
LL17SA - Large Image
 
LL17SA - Large Image
Attachments
 
 
LL17SA - Specification Sheet
Tech Bulletins
 
 
LL17SA - Tech Bulletin
Other Links
 
 
LL17SA - Other
 
LL17SA - Other
 
LL17SA - Other
 
LL17SA - Other
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1-3/8
Hub Size
1/2 in
Width
2-1/4
Length
4-9/16
Descriptions
Description
1/2" ALU LL FM7 CONDUIT BODY
Product Type
1/2 LL Al Form 7 CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LL17 SA 1/2 LL AL FORM 7 CNDT
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LL shape, 1/2"
Additional Information
dimensions
4.5600 IN X 1.3750 IN X 2.2500 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LL17 SA
GTIN
00782274523613
UPC
782274523613
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.38
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LL17SA.
Jump To:

Cross Referenced

These items are similar to LL17SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LL17-SA Appleton Electric 781381600828
LL17-SA Eaton Crouse-Hinds 00782274523613
LL17SA Killark 00783936080109
LL17-SA O-Z Gedney 00781381600828
LL17SA Thomas & Betts 00786210103617

* All prices subject to change.

Begin Live Chat