LCC3 - 1" Conduit Clamp

Eaton

  • $98.14 (Each)
  • $98.14 (Each)

  • $981.40 (Per 10)

In-Stock: 242 available at other locations ( find a store with stock)
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
LCC3
Manufacturer
Eaton
Manufacturer's Part Number
LCC3
Description
1" Conduit Clamp
Clamp, 1 In Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 1-11/16 In Length, 1-5/8 In Width, 3-9/16 In Height, 0.74 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274128634 / 00782274128634
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.14 (Each)
Standard Packaging
$981.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
242
Resources
Images
 
 
LCC3 - Small Image
 
LCC3 - Large Image
 
LCC3 - Large Image
 
LCC3 - Large Image
 
LCC3 - Large Image
Attachments
 
 
LCC3 - Specification Sheet
Tech Bulletins
 
 
LCC3 - Tech Bulletin
Other Links
 
 
LCC3 - Other
 
LCC3 - Other
 
LCC3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Cast Iron
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
1-11/16 in
Width
1-5/8 in
Height
3-9/16 in
Descriptions
Description
1" CONDUIT CLAMP
Product Type
Clamp
Long Description
Clamp, 1 in Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 1-11/16 in Length, 1-5/8 in Width, 3-9/16 in Height, 0.74 lb/EA
Short Description
Clamp, 1 in, Electro Galvanized and Aluminum Acrylic Painted
Special Features
Compact Design Has Low Profile
Features
Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.
extra long description
CRS-H LCC3 1 CAB TRAY CNDT CLAMP -
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Standards Met
UL Standard: 467
package quantity
1 CT;10 PK
Made in USA
yes
for use with
Outside Rail Tray
dimensions
1.6900 IN X 1.6900 IN X 3.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LCC3
Model
LCC
GTIN
00782274128634
UPC
782274128634
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Cable tray conduit clamp
Trade Size
Trade Size
1 in
Packaging
Weight
0.74 lb/EA
Weight per each
0.74
Carton
1
Package
10
Uses, Certifications, and Standards
Application
LCC cable tray conduit clamps are used for installation on cable tray side rails with inside flanges (requiring inside tray mounting) and outside flanges;LCCF clamps are for use exclusively on inside flanges.
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LCC3.
Jump To:

Cross Referenced

These items are similar to LCC3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TCC50100G Appleton Electric 00781381621311
LCC1 Eaton Crouse-Hinds 00782274128610
LCC2 Eaton Crouse-Hinds 00782274128627
LCC3 Eaton Crouse-Hinds 00782274128634
LCC4 Eaton Crouse-Hinds 00782274128641
CTC0507 O-Z Gedney 00783126099645
CTC1012 O-Z Gedney 00783126099676

* All prices subject to change.

Begin Live Chat