LBD3300 - 1" LBD Cond Body

Eaton

  • $129.16 (Each)
  • $129.16 (Each)

  • $645.80 (Per 5)
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
LBD3300
Manufacturer
Eaton
Manufacturer's Part Number
LBD3300
Description
1" LBD Cond Body
Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Feraloy Iron Alloy, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274518305 / 00782274518305
Weight per unit
2.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.16 (Each)
Standard Packaging
$645.80 (Per 5)
Resources
Images
 
 
LBD3300 - Small Image
 
LBD3300 - Large Image
 
LBD3300 - Large Image
 
LBD3300 - Large Image
 
LBD3300 - Large Image
Attachments
 
 
LBD3300 - Specification Sheet
Tech Bulletins
 
 
LBD3300 - Tech Bulletin
Other Links
 
 
LBD3300 - Other
 
LBD3300 - Other
 
LBD3300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Width
1-13/16
Height
2-15/16
Hub Size
1 in
Length
6-1/4
Descriptions
Description
1" LBD COND BODY
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Product Type
1 Iron Mogul Outlet Body 90 Deg
extra long description
CRS-H LBD3300 1 IRON MOGUL OUTLET B
Long Description
Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Feraloy iron alloy, 1"
Special Features
With Cover and Neoprene Gasket
Additional Information
dimensions
6.2500 IN X 1.8100 IN X 2.9400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LBD3300
GTIN
00782274518305
UPC
782274518305
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Mogul conduit body
Packaging
Weight per each
2.44
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LBD3300.
Jump To:

Similar Items

Similar items are close alternatives to LBD3300, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Copper-Free Aluminum,...
  • Our Part #: LBD3300SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LBD3300 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LBD3300SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1/2 IRON MOGUL OUTLET BODY 90 DEG
  • MFR Part #: LBD1100
  • GTIN: 00782274518107
  • Manufacturer: Eaton
3/4 IRON MOGUL OUTLET BODY 90 DEG
  • MFR Part #: LBD2200
  • GTIN: 00782274518206
  • Manufacturer: Eaton
Cross Referenced

These items are similar to LBD3300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LBD100-M Appleton Electric 00781381477901
LBD3300 Eaton Crouse-Hinds 00782274518305

* All prices subject to change.

Begin Live Chat