LB87SA - 3" Alu LB FM7 Cond Body

Eaton

  • $651.76 (Each)
  • $651.76 (Each)
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
LB87SA
Manufacturer
Eaton
Manufacturer's Part Number
LB87 SA
Description
3" Alu LB FM7 Cond Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 3"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274126982 / 00782274126982
Weight per unit
3.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$651.76 (Each)
Resources
Images
 
 
LB87SA - Small Image
 
LB87SA - Large Image
 
LB87SA - Large Image
 
LB87SA - Large Image
 
LB87SA - Large Image
Attachments
 
 
LB87SA - Specification Sheet
Tech Bulletins
 
 
LB87SA - Tech Bulletin
Other Links
 
 
LB87SA - Other
 
LB87SA - Other
 
LB87SA - Other
 
LB87SA - Other
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
10-1/2
Hub Size
3 in
Width
4-1/4
Height
5-7/8
Descriptions
Product Type
3 LB Form 7 Al THRD Rigid Outlet Body
Description
3" ALU LB FM7 COND BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 3"
extra long description
CRS-H LB87 SA 3 LB FORM 7 AL THRD R
Additional Information
dimensions
10.5000 IN X 4.2500 IN X 5.8800 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LB87 SA
GTIN
00782274126982
UPC
782274126982
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
3.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB87SA.
Jump To:

Cross Referenced

These items are similar to LB87SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB87-SA Appleton Electric 781381600811
LB87-SA Eaton Crouse-Hinds 00782274126982
LB87SA Killark 00783936080079
LB87-SA O-Z Gedney 00781381600811
LB87SA Thomas & Betts 00786210103532

* All prices subject to change.

Begin Live Chat