LB85CGN - 3" Al LB SRS5 CNDT BC&G

Eaton

  • $187.09 (Each)
  • $187.09 (Each)

  • $18,709.30 (Per 100)

Available from manufacturer.
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
LB85CGN
Manufacturer
Eaton
Manufacturer's Part Number
LB85 CGN
Description
3" Al LB SRS5 CNDT BC&G
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LB Shape, Body, Traditional Cover and Gasket, 3"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564743763 / 00784564743763
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.09 (Each)
Carton
$187.09 (Each)
Stock Availability
Bentonville
0
Springdale
0
All Stores
0
Resources
Images
 
 
LB85CGN - Small Image
 
LB85CGN - Large Image
Attachments
 
 
LB85CGN - Specification Sheet
Other Links
 
 
LB85CGN - Other
Brochures
 
 
LB85CGN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
3 in
Width
4.44
Height
6.41
Length
13.14
Descriptions
Description
3" AL LB SRS5 CNDT BC&G
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LB shape, Body, traditional cover and gasket, 3"
Special Features
With Cover and Neoprene Gasket, Corrosion Resistant
extra long description
MIDWEST LB85 CGN 3 RGD LB COND BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Product Type
3 RGD LB Cond Body CVR and GSKT Al
Additional Information
dimensions
13.1400 IN X 4.4400 IN X 6.4100 IN
Form
Series 5
Manufacturer Information
Manufacturers Part Number
LB85 CGN
Brand
Eaton
GTIN
00784564743763
UPC
784564743763
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LB85CGN.
Jump To:

Similar Items

Similar items are close alternatives to LB85CGN, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Coated, 3 In Trade Size, Threaded Connection, ...
  • Our Part #: LB300DCG
  • Bentonville Availability: 3
  • Total Availability: In Stock
  • MFR Part #: LB300DCG
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($341.83) ·
LB300DCG - Appleton/Oz Gedney

Bentonville Availability: In Stock

Total Availability: In Stock

Book Price

$341.83

Each

QTY:
Each
Add
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 3 In; Material: Die Cast Al...
  • MFR Part #: 12808
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.40) ·
12808 - Mulberry Metal

Check local availability

Total Availability: Out of Stock

Book Price

$118.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LB85CGN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
937LBCG Arlington n/a
LB-48CG Bridgeport Fittings 00781747036483
LB85 CGN Eaton Crouse-Hinds 00784564743763
58630B Halex 00051411586300
12808 Mulberry 00095327128087
LBC-300A Producto Electric Corp. n/a
607CG Teddico-BWF 00087115722324
LB8CG Topaz 00751338209114
LBLA300 Madison Electric 00784297323584
LB300ACG Neer n/a
DALB-8-CG Thomas & Betts 00042269004399
LB300CG LH Dottie 00781002107361
LB300 Garvin Industries 00785592405777
RLB300 Raco 00092326213110

* All prices subject to change.

Begin Live Chat