GUAT59SA - 1-1/2" Alu Body&CVR

Eaton

  • $667.19 (Each)
  • $667.19 (Each)
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
GUAT59SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAT59 SA
Description
1-1/2" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 5" Cover Opening Diameter, Copper-Free Aluminum, T Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100470 / 00782274100470
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$667.19 (Each)
Resources
Other Links
 
 
GUAT59SA - Other
 
GUAT59SA - Other
 
GUAT59SA - Other
 
GUAT59SA - Other
Attachments
 
 
GUAT59SA - Specification Sheet
Tech Bulletins
 
 
GUAT59SA - Tech Bulletin
Images
 
 
GUAT59SA - Large Image
 
GUAT59SA - Large Image
 
GUAT59SA - Large Image
 
GUAT59SA - Large Image
 
GUAT59SA - Small Image
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
1-1/2 in
Descriptions
Product Type
1 1/2 Al Outlet BX 5 CVR
Description
1-1/2" ALU BODY&CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUAT59 SA 1 1/2 AL OUTLET BX
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 5" cover opening diameter, Copper-free aluminum, T shape, 1-1/2"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 5 In
Additional Information
Cable Entry
(3) Side
dimensions
7.8800 IN X 4.0300 IN X 6.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAT59 SA
GTIN
00782274100470
UPC
782274100470
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
4.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUAT59SA.
Jump To:

Similar Items

Similar items are close alternatives to GUAT59SA, though they may not be 100% alike.

Unilets Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Max...
  • Our Part #: GRT150A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRT150-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GRT150A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to GUAT59SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XJAT-690 Adalet 00781063163047
GUAT59-SA Eaton Crouse-Hinds 00782274100470
GUAT-150A O-Z Gedney 00783126056440
GRT150-A Appleton Electric 00781381117043

* All prices subject to change.

Begin Live Chat