GUAT36SA - 1" Guat Conduit Outlet Box

Eaton

  • $175.48 (Each)
  • $175.48 (Each)
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
GUAT36SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAT36 SA
Description
1" Guat Conduit Outlet Box
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, T Shape, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100456 / 00782274100456
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.48 (Each)
Resources
Tech Bulletins
 
 
GUAT36SA - Tech Bulletin
Other Links
 
 
GUAT36SA - Other
 
GUAT36SA - Other
 
GUAT36SA - Other
 
GUAT36SA - Other
Attachments
 
 
GUAT36SA - Specification Sheet
Images
 
 
GUAT36SA - Large Image
 
GUAT36SA - Large Image
 
GUAT36SA - Large Image
 
GUAT36SA - Large Image
 
GUAT36SA - Small Image
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
1 in
Descriptions
Description
1" GUAT CONDUIT OUTLET BOX
Product Type
1 Al Outlet 3 CVR For THRD Rigid/Imc
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUAT36 SA 1 AL OUTLET 3 CVR F
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, T shape, 1"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3 In
Additional Information
Cable Entry
(3) Side
dimensions
5.5000 IN X 2.3100 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAT36 SA
GTIN
00782274100456
UPC
782274100456
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUAT36SA.
Jump To:

Similar Items

Similar items are close alternatives to GUAT36SA, though they may not be 100% alike.

Unilets Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Max...
  • MFR Part #: GRT100-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($595.65) ·
GRT100A - Appleton/Oz Gedney

Check local availability

Total Availability: Out of Stock

Book Price

$119.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GUAT36SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GUAT36 SA Eaton Crouse-Hinds 00782274100456
GECTT-3 Killark 00783936210131
GUAT-100A O-Z Gedney 00783126056426
GRT100-A Appleton Electric 00781381444859

* All prices subject to change.

Begin Live Chat