GUAC26SA - 3/4" Alu Body&CVR

Eaton

  • $159.48 (Each)
  • $159.48 (Each)

  • $318.96 (Per 2)
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
GUAC26SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAC26 SA
Description
3/4" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, C Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100326 / 00782274100326
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.48 (Each)
Standard Packaging
$318.96 (Per 2)
Resources
Images
 
 
GUAC26SA - Small Image
 
GUAC26SA - Large Image
 
GUAC26SA - Large Image
 
GUAC26SA - Large Image
 
GUAC26SA - Large Image
Attachments
 
 
GUAC26SA - Specification Sheet
Tech Bulletins
 
 
GUAC26SA - Tech Bulletin
Other Links
 
 
GUAC26SA - Other
 
GUAC26SA - Other
 
GUAC26SA - Other
 
GUAC26SA - Other
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
3/4 in
Descriptions
Description
3/4" ALU BODY&CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Product Type
3/4 Al Round Base Outlet 3" CVR
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, C shape, 3/4"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3 In
extra long description
CRS-H GUAC26 SA 3/4 AL ROUND BASE O
Additional Information
dimensions
5.2500 IN X 2.0000 IN X 3.5000 IN
Cable Entry
Feed Through
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAC26 SA
GTIN
00782274100326
UPC
782274100326
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.23
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUAC26SA.
Jump To:

Cross Referenced

These items are similar to GUAC26SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRC75-A Appleton Electric 00781381436809
GUAC26-SA Eaton Crouse-Hinds 00782274100326
GECCT-2 Killark 00783936210032
GUAC-75A O-Z Gedney 00783126056471

* All prices subject to change.

Begin Live Chat