GLS3 - 1 GRND Bushing 105 C Insu

Eaton

  • $13.25 (Each)
  • $13.25 (Each)

  • $662.59 (Per 50)

  • $1,325.18 (Per 100)
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
GLS3
Manufacturer
Eaton
Manufacturer's Part Number
GLS3
Description
1 GRND Bushing 105 C Insu
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564112330 / 00784564112330
Weight per unit
0.143 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.25 (Each)
Carton
$13.25 (Each)
Standard Packaging
$662.59 (Per 50)
Resources
Tech Bulletins
 
 
GLS3 - Tech Bulletin
Images
 
 
GLS3 - Large Image
Attachments
 
 
GLS3 - Specification Sheet
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
Malleable Iron Body, Plastic Throat Liner
connection
Set Screw
Dimensions and Weight
Size
1 in
Descriptions
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Product Type
1 GRND Bush 105C Insul 4 to 14 Al Lug
Description
1 GRND BUSHING 105 C INSU
extra long description
MIDWEST GLS3 1 GRND BUSH 105C INSUL
Long Description
Eaton Crouse-Hinds series GLS grounding bushing, Rigid/IMC, Aluminum lug, #4-14 AWG, Malleable iron, 105°C, Threadless, 1"
Special Features
With 14 To 4 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 12 Lb per 100
Additional Information
dimensions
1.6300 IN X 1.6300 IN X 0.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GLS3
GTIN
00784564112330
UPC
784564112330
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Grounding bushing
Packaging
Weight per each
0.143
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLS3.
Jump To:

Cross Referenced

These items are similar to GLS3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GIB100LS4AC Appleton Electric 00781381091381
GLS3 Eaton Crouse-Hinds 00784564112330
IBC-100LS-4AC O-Z Gedney 00783126303728
BG-803A Thomas & Betts 00785991906929
BG100144 Thomas & Betts 00786210161570
333MSS Topaz 00751338133419

* All prices subject to change.

Begin Live Chat