GLS10 - 4" Ground Bushing

Eaton

  • $44.16 (Each)
  • $44.16 (Each)

  • $4,416.13 (Per 100)
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
GLS10
Manufacturer
Eaton
Manufacturer's Part Number
GLS10
Description
4" Ground Bushing
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C, Threadless, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564112484 / 00784564112484
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.16 (Each)
Carton
$44.16 (Each)
Resources
Tech Bulletins
 
 
GLS10 - Tech Bulletin
Attachments
 
 
GLS10 - Specification Sheet
Images
 
 
GLS10 - Large Image
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
Malleable Iron Body, Plastic Throat Liner
connection
Set Screw
Dimensions and Weight
Size
4 in
Descriptions
Description
4" GROUND BUSHING
Product Type
4 GRND Bush 105C Insul 3 to 6 Al Lug
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Long Description
Eaton Crouse-Hinds series GLS grounding bushing, Rigid/IMC, Aluminum lug, #3/0-6 AWG, Malleable iron, 105°C, Threadless, 4"
Special Features
With 6 To 3/0 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 110 Lb per 100
extra long description
MIDWEST GLS10 4 GRND BUSH 105C INSU
Additional Information
dimensions
5.9000 IN X 2.9000 IN X 7.8000 IN
Manufacturer Information
Manufacturers Part Number
GLS10
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564112484
UPC
784564112484
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLS10.
Jump To:

Cross Referenced

These items are similar to GLS10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GIB400LS20AC Appleton Electric 00781381091558
GLS10 Eaton Crouse-Hinds 00784564112484
HGLS10 Eaton Crouse-Hinds 00784564113924
IBC-400LS-20AC O-Z Gedney 00783126303971
IBC400LS20AC O-Z Gedney n/a
BG-810B Thomas & Betts 00785991907001
BG4001420 Thomas & Betts 00786210162768
340MSS Topaz 00751338134515

* All prices subject to change.

Begin Live Chat