GFS1 - GFS1 20A Gfci

Eaton

  • $2671.64 (Each)
  • $2,671.64 (Each)
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
GFS1
Manufacturer
Eaton
Manufacturer's Part Number
GFS1
Description
GFS1 20A Gfci
Eaton Crouse-Hinds Series GFS Ground Fault Circuit Interrupter, 20A, 5 Ma, Copper-Free Aluminum, Factory Sealed, 125 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274278117 / 00782274278117
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,671.64 (Each)
Resources
Images
 
 
GFS1 - Small Image
 
GFS1 - Large Image
Attachments
 
 
GFS1 - Specification Sheet
Tech Bulletins
 
 
GFS1 - Tech Bulletin
Other Links
 
 
GFS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Voltage Rating
125 VAC
Descriptions
Description
GFS1 20A GFCI
extra long description
CRS-H GFS1 20A FS GRND FAULT CIRC I
Product Type
20A FS GRND Fault Circ Inter 5 Mill Trip
Features
GFS and GFSX ground fault circuit interrupters are used in Class I and Class II hazardous locations with portable electrical equipment such as tools, lighting systems, compressors and similar devices for personnel protection.GFS/GFSX GFCIs are used in branch circuits of 15 to 20 amperes at 125 volts AC in conjunction with Crouse-Hinds series ENR/ENRX or CPS receptacles.
Long Description
Eaton Crouse-Hinds series GFS ground fault circuit interrupter, 20A, 5 mA, Copper-free aluminum, Factory sealed, 125 Vac
Additional Information
dimensions
3.5000 IN X 2.6300 IN X 5.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GFS1
GTIN
00782274278117
UPC
782274278117
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Ground fault circuit interrupter
Packaging
Weight per each
2.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFS1.
Jump To:

Cross Referenced

These items are similar to GFS1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFSR-GFI Appleton Electric 00781381604987
GFS1 Appleton Electric 00781381822251
GFS-1 Eaton Crouse-Hinds 00782274278117
UGFI SERIES Killark n/a

* All prices subject to change.

Begin Live Chat