FS2SA - 1G FS-Dev Box, Alu 3/4"

Eaton

  • $54.06 (Each)
  • $54.06 (Each)

  • $270.30 (Per 5)
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
FS2SA
Manufacturer
Eaton
Manufacturer's Part Number
FS2 SA
Description
1G FS-Dev Box, Alu 3/4"
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Copper-Free Aluminum, Single-Gang, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274406107 / 00782274406107
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.06 (Each)
Standard Packaging
$270.30 (Per 5)
Resources
Images
 
 
FS2SA - Small Image
 
FS2SA - Large Image
Attachments
 
 
FS2SA - Specification Sheet
Tech Bulletins
 
 
FS2SA - Tech Bulletin
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
Natural Finished Sand Copper Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Description
1G FS-DEV BOX, ALU 3/4"
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Product Type
3/4 Thrufeed CST Al FS BX SGL GNG MT Lug
extra long description
CRS-H FS2 SA 3/4 THRUFEED CST AL FS
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Copper-free aluminum, Single-gang, 3/4"
Special Features
Configuration Type FS, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 5-5/32 In Height
Additional Information
dimensions
5.1600 IN X 1.8800 IN X 2.7500 IN
Cable Entry
(1) End
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
FS2 SA
GTIN
00782274406107
UPC
782274406107
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
0.51
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FS2SA.
Jump To:

Cross Referenced

These items are similar to FS2SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS-1-75S Appleton Electric n/a
FS-1-75-A Appleton Electric 00781381341059
FS2 SA Eaton Crouse-Hinds 00782274406107
FS-2 Killark 00783936190020
FS-1-75S O-Z Gedney n/a
FS175A O-Z Gedney 00783126056044
AFS2 Thomas & Betts 00042269304154

* All prices subject to change.

Begin Live Chat