FD2SA - Alu FD Box

Eaton

  • $71.56 (Each)
  • $71.56 (Each)

  • $143.12 (Per 2)
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
FD2SA
Manufacturer
Eaton
Manufacturer's Part Number
FD2 SA
Description
Alu FD Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274745091 / 00782274745091
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.56 (Each)
Standard Packaging
$143.12 (Per 2)
Resources
Images
 
 
FD2SA - Small Image
 
FD2SA - Large Image
Attachments
 
 
FD2SA - Specification Sheet
Tech Bulletins
 
 
FD2SA - Tech Bulletin
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
Natural Finished Sand Copper Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Description
ALU FD BOX
Product Type
3/4 NPT De Al FD BX SGL GNG MTG Lugs
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FD2 SA 3/4 NPT DE AL FD BX SG
Special Features
Configuration Type FD, Dimension 2-3/4 In Width X 2-11/16 In Depth X 5-5/32 In Height
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Copper-free aluminum, Single-gang, 3/4"
Additional Information
Cable Entry
(1) End
dimensions
5.1600 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
FD2 SA
GTIN
00782274745091
UPC
782274745091
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
1.08
Carton
1
Package
2
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD2SA.
Jump To:

Similar Items

Similar items are close alternatives to FD2SA, though they may not be 100% alike.

Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 In Trade Siz...
  • Our Part #: FD2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($116.64) ·
FD2 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.32

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Si...
  • Our Part #: FD3SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FD3 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($190.02) ·
FD3SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$95.01

Each

QTY:
Each
Add
Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Cop...
  • Our Part #: FD175A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD175A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($257.75) ·
FD175A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.55

Each

QTY:
Each
Add
1/2 NPT DE AL FD BX SGL GNG MTG LUGS
  • MFR Part #: FD1 SA
  • GTIN: 00782274099989
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FD2SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD-1-75-A Appleton Electric 00781381455695
FD-1-75A Appleton Electric n/a
FD175LA Appleton Electric 00781381455732
FD2 SA Eaton Crouse-Hinds 00782274745091
FD-2 Killark 00783936150024
FD-1-75A O-Z Gedney 00783126056112
ADFS2 Thomas & Betts 00042269301603

* All prices subject to change.

Begin Live Chat