EYSR4 - 1-1/4" Cond Seal

Eaton

  • $981.62 (Each)
  • $981.62 (Each)

Availability: Currently Out Of Stock
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
EYSR4
Manufacturer
Eaton
Manufacturer's Part Number
EYSR4
Description
1-1/4" Cond Seal
Eaton Crouse-Hinds Series Eysr Retrofit Sealing Fitting, Feraloy Iron Alloy, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274793399 / 00782274793399
Weight per unit
5.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$981.62 (Each)
Resources
Images
 
 
EYSR4 - Small Image
 
EYSR4 - Large Image
 
EYSR4 - Large Image
 
EYSR4 - Large Image
 
EYSR4 - Large Image
Attachments
 
 
EYSR4 - Specification Sheet
Other Links
 
 
EYSR4 - Other
 
EYSR4 - Other
 
EYSR4 - Other
 
EYSR4 - Other
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
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
extra long description
CRS-H EYSR4 1 1/4 RETROFIT SEALING
Description
1-1/4" COND SEAL
Product Type
1 1/4 Retrofit Sealing FTG 5 X 3 3/8 X 3
Features
Crouse-Hinds series EYSR retrofit sealing fittings are installed in rigid metal conduit systems in Class I, Division 2 hazardous locations to replace installed Eaton’s Crouse-Hinds series EYS or EYD sealing fittings. EYSRs allow the replacement to be done without disassembly of the conduit system, and they can be installed in vertical or horizontal positions, indoors or outdoors. As with all sealing fittings, EYSRs restrict the passage of gases, vapors or flames from one portion of the electrical install
Long Description
Eaton Crouse-Hinds series EYSR retrofit sealing fitting, Feraloy iron alloy, 1-1/4"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
5.0000 IN X 3.0000 IN X 3.3800 IN
Manufacturer Information
Manufacturers Part Number
EYSR4
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274793399
UPC
782274793399
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Retrofit sealing fitting
Packaging
Weight per each
5.5999
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group E F G
standard
UL 886, CSA C22.2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat