EYDX21 - 3/4" Drain Seal

Eaton

  • $339.18 (Each)
  • $339.18 (Each)

  • $678.36 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EYDX21
Manufacturer
Eaton
Manufacturer's Part Number
EYDX21
Description
3/4" Drain Seal
Eaton Crouse-Hinds Series Eydx Expanded Fill Sealing Fitting With Drain, Female, Feraloy Iron Alloy, Vertical Only, Group B Rated, 3/4"
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274942995 / 00782274942995
Weight per unit
2.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.18 (Each)
Standard Packaging
$678.36 (Per 2)
Resources
Images
 
 
EYDX21 - Small Image
 
EYDX21 - Large Image
 
EYDX21 - Large Image
 
EYDX21 - Large Image
Attachments
 
 
EYDX21 - Specification Sheet
Tech Bulletins
 
 
EYDX21 - Tech Bulletin
Other Links
 
 
EYDX21 - Other
 
EYDX21 - Other
 
EYDX21 - Other
Features
connection
Female Threaded, Female Threaded
Material
Plastic
Descriptions
Product Type
3/4 NPT Thru Female CST Iron Drain Seal
Description
3/4" DRAIN SEAL
Features
Crouse-Hinds series EYDX expanded fill sealing fittings with drains provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, EYDX sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Long Description
Eaton Crouse-Hinds series EYDX expanded fill sealing fitting with drain, Female, Feraloy iron alloy, Vertical only, Group B rated, 3/4"
Special Features
With Drain, Vertical Position
extra long description
CRS-H EYDX21 3/4 NPT THRU FEMALE CS
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 4.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYDX21
GTIN
00782274942995
UPC
782274942995
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting with drain
Packaging
Weight per each
2.8499
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EYDX21.
Jump To:

Cross Referenced

These items are similar to EYDX21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYDEF75 Appleton Electric 00781381694384
EYDX21 Eaton Crouse-Hinds 00782274942995
EYDX2SA Eaton Crouse-Hinds 00782274944135
EYD40-2 Killark 00783936116105
EYD40-2M Killark 00783936116303
EYDX-75 O-Z Gedney 00783126114287

* All prices subject to change.