EYD86 - 3" Female/Male Drain Seal

Eaton

  • $672.64 (Each)
  • $672.64 (Each)
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
EYD86
Manufacturer
Eaton
Manufacturer's Part Number
EYD86
Description
3" Female/Male Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 3"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274376707 / 00782274376707
Weight per unit
12.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$672.64 (Each)
Resources
Images
 
 
EYD86 - Small Image
 
EYD86 - Large Image
 
EYD86 - Large Image
 
EYD86 - Large Image
 
EYD86 - Large Image
Attachments
 
 
EYD86 - Specification Sheet
Tech Bulletins
 
 
EYD86 - Tech Bulletin
Other Links
 
 
EYD86 - Other
 
EYD86 - Other
 
EYD86 - Other
 
EYD86 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Description
3" FEMALE/MALE DRAIN SEAL
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Feraloy iron alloy and/or ductile iron, Vertical only, 3"
Special Features
With Drain, Vertical Position
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Product Type
3 NPT Thru Male/Fem CST Iron Drain Seal
extra long description
CRS-H EYD86 3 NPT THRU MALE/FEM CST
Additional Information
dimensions
4.2500 IN X 4.2500 IN X 8.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYD86
GTIN
00782274376707
UPC
782274376707
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
12.35
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD86.
Jump To:

Cross Referenced

These items are similar to EYD86 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD86 Appleton Electric 00781381620963
EYDM300 Appleton Electric 00781381230223
EYD86 Eaton Crouse-Hinds 00782274376707
EYD-8-TM Killark 00783936111803
EYDM-300 O-Z Gedney 00783126141443
EYD81TB Thomas & Betts 00786210740560
EYD81 Eaton Crouse-Hinds 00782274365138
EYD816 Eaton Crouse-Hinds 00782274365244
EYD86-SA Eaton Crouse-Hinds 00782274376714
EYD-8-T Killark 00783936110868
EYD8TM Killark n/a

* All prices subject to change.

Begin Live Chat