EYD8 - 3" Female Drain Seal

Eaton

  • $797.83 (Each)
  • $797.83 (Each)

Availability: Currently Out Of Stock
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
EYD8
Manufacturer
Eaton
Manufacturer's Part Number
EYD8
Description
3" Female Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 3"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274375809 / 00782274375809
Weight per unit
10.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$797.83 (Each)
Resources
Images
 
 
EYD8 - Small Image
 
EYD8 - Large Image
 
EYD8 - Large Image
 
EYD8 - Large Image
Attachments
 
 
EYD8 - Specification Sheet
Tech Bulletins
 
 
EYD8 - Tech Bulletin
Other Links
 
 
EYD8 - Other
 
EYD8 - Other
 
EYD8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
3" FEMALE DRAIN SEAL
Product Type
3 NPT Thru Female CST Iron Drain Seal
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, 3"
Special Features
With Drain, Vertical Position
extra long description
CRS-H EYD8 3 NPT THRU FEMALE CST IR
Additional Information
dimensions
4.2500 IN X 4.2500 IN X 8.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD8
GTIN
00782274375809
UPC
782274375809
Taxonomies, Classifications, and Categories
Type
Conduit sealing fitting with drain
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
10.25
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD8.
Jump To:

Cross Referenced

These items are similar to EYD8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD8 Appleton Electric 00781381620833
EYD8 Eaton Crouse-Hinds 00782274375809
EYD-8M Killark 00783936111704
EYD-300 O-Z Gedney 00783126141146
EYD81TB Thomas & Betts 00786210740560

* All prices subject to change.

Begin Live Chat