ETC150HD - 1-1/2" HDG 90D Edge CNDT Clamp

Eaton

  • $16.24 (Each)
  • $16.24 (Each)

  • $405.98 (Per 25)

  • $1,623.91 (Per 100)
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
ETC150HD
Manufacturer
Eaton
Manufacturer's Part Number
ETC150HD
Description
1-1/2" HDG 90D Edge CNDT Clamp
Eaton Crouse-Hinds Series Etc Edge Type Conduit Clamp, Rigid/Imc, Iron, Electrogalvanized, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255648 / 00784564255648
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.24 (Each)
Carton
$16.24 (Each)
Standard Packaging
$405.98 (Per 25)
Resources
Tech Bulletins
 
 
ETC150HD - Tech Bulletin
Images
 
 
ETC150HD - Large Image
 
ETC150HD - Small Image
Attachments
 
 
ETC150HD - Specification Sheet
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
Malleable Iron
Descriptions
Product Type
1 1/2 Edge Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1-1/2" HDG 90D EDGE CNDT CLAMP
extra long description
MIDWEST ETC150HD 1 1/2 EDGE COND CL
Special Features
Weight 108 Lb per 100
Long Description
Eaton Crouse-Hinds series ETC edge type conduit clamp, Rigid/IMC, Iron, Electrogalvanized, 1-1/2"
Additional Information
dimensions
3.0600 IN X 3.2500 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ETC150HD
GTIN
00784564255648
UPC
784564255648
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Edge type conduit clamp
Packaging
Weight per each
1.08
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ETC150HD.
Jump To:

Cross Referenced

These items are similar to ETC150HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC150ET Appleton Electric 00781381320511
975 Bridgeport Fittings 00781747097507
ETC150HD Eaton Crouse-Hinds 00784564255648
EDG150 Garvin Industries 00785592403353
ECC150 Killark 00783936391274
UEC150G O-Z Gedney 00783126550702
2306EC Raco 00050169986066
EDG150 Sepco 00785994371502
EC112 Thomas & Betts 00785991500103
EC112HDG Thomas & Betts n/a
1575HDG Topaz 00751338865655
1575 Topaz 00751338520271

* All prices subject to change.

Begin Live Chat