EDSC372 - 2G Through Feed Encl

Eaton Crouse-Hinds Series

  • $287.10 (Each)
  • $287.10 (Each)

Availability: Currently Out Of Stock
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
EDSC372
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
EDSC372
Description
2G Through Feed Encl
Appleton EDSC372|Appleton EFDC210NLQ|Appleton EFDC210-NL-Q|Killark FXB12|Killark FXB-12|Ozgedney Nedsc372
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871196 / 00782274871196
Weight per unit
10.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.10 (Each)
Resources
Attachments
 
 
EDSC372 - Specification Sheet
Other Links
 
 
EDSC372 - Other
 
EDSC372 - Other
Brochures
 
 
EDSC372 - Brochure
Images
 
 
EDSC372 - Large Image
 
EDSC372 - Small Image
 
EDSC372 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material
Copper-Free Aluminum
amperage rating
Eaton Crouse-Hinds
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Backing Material
Electrogalvanized Steel
Dimensions and Weight
Size
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Length
Feraloy Iron Alloy Body and Gland Nut
Descriptions
Product Type
Eds/Edsc Two Gang Iron Back Box
Description
2G THROUGH FEED ENCL
extra long description
CRS-H EDSC372 EDS/EDSC TWO GANG IRO
Special Features
7-3/16 In Width X 3-1/8 In Depth
Long Description
Appleton EDSC372|Appleton EFDC210NLQ|Appleton EFDC210-NL-Q|Killark FXB12|Killark FXB-12|OZGedney NEDSC372
Additional Information
Attachment Type
Electrogalvanized Steel
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDSC372
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274871196
UPC
782274871196
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Through Feed, Two Gang
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.25
Carton
1
Uses, Certifications, and Standards
Application
Feraloy Iron Alloy Body and Gland Nut
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDSC372.
Jump To:

Cross Referenced

These items are similar to EDSC372 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSC372 Appleton Electric 00781381698290
EFDC210-NL-Q Appleton Electric 00781381106191
EDSC372 Eaton Crouse-Hinds 00782274871196
FXB-12 Killark 00783936200415
NEDSC372 O-Z Gedney 00783126053401

* All prices subject to change.

Begin Live Chat