EDSC21274 - 3/4" 3-Pos, 4-CKT 1G FT Sel Switch

Eaton

  • $850.51 (Each)
  • $850.51 (Each)
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
EDSC21274
Manufacturer
Eaton
Manufacturer's Part Number
EDSC21274
Description
3/4" 3-Pos, 4-CKT 1G FT Sel Switch
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, Two 3/4" Hubs, Feraloy Iron Alloy, 3-Position, 4-Circuit, 4, 1, Single-Gang, 3, Through Feed, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274766638 / 00782274766638
Weight per unit
8.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$850.51 (Each)
Resources
Tech Bulletins
 
 
EDSC21274 - Tech Bulletin
Attachments
 
 
EDSC21274 - Specification Sheet
Other Links
 
 
EDSC21274 - Other
 
EDSC21274 - Other
 
EDSC21274 - Other
Images
 
 
EDSC21274 - Large Image
 
EDSC21274 - Large Image
 
EDSC21274 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 3-1/16 In Height
Descriptions
extra long description
CRS-H EDSC21274 EDS FS SELECTOR SWI
Description
3/4" 3-POS, 4-CKT 1G FT SEL SWITCH
Product Type
Eds FS Selector Switches
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Long Description
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, Two 3/4" hubs, Feraloy iron alloy, 3-position, 4-circuit, 4, 1, Single-gang, 3, Through feed, 3/4", 600 Vac
Special Features
Single Gang, (3) Position (4) Circuit, Contact Configuration 8 No-4 Nc, 3/4 In Hub, Material Copper-Free Aluminum
Additional Information
dimensions
6.7200 IN X 3.5000 IN X 5.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDSC21274
GTIN
00782274766638
UPC
782274766638
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Selector switch control station
Packaging
Weight per each
8.71
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDSC21274.
Jump To:

Cross Referenced

These items are similar to EDSC21274 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSC21274 Appleton Electric 00781381698689
EFDCB175-345 Appleton Electric 00781381700979
EDSC21274 Eaton Crouse-Hinds 00782274766638
NEDSC21274 O-Z Gedney 00783126069716

* All prices subject to change.

Begin Live Chat